This product is distributed on behalf of BelArt. It is calibrated with NIST, DKD standards. The accuracy as states by the original manufacturer is: ±1°C, ±1.5°C above ±100°C, ±2°C above 200°C.
Z423505
Easy-Read® thermometer
temperature -10-225 °C, immersion level, total
Synonym(s):
immersion thermometer
About This Item
Recommended Products
feature
immersion level total
packaging
pack of 1 ea
pack of 25 ea
manufacturer/tradename
HB Instruments B60305-0000
temperature measuring range
-10-225 °C
L
355 mm
O.D.
6-7 mm
Looking for similar products? Visit Product Comparison Guide
General description
Application
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Is this NIST traceable? What is the accuracy? 1 degree Celsius?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service