Skip to Content
Merck
All Photos(1)

Documents

Z342270

Schott® NMR sample tubes

scientific

Synonym(s):

231700314

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

colorless tube

feature

neck thread push fit

manufacturer/tradename

DURAN® 231700314

availability

not available in USA and Canada

parameter

500 MHz frequency

L × O.D.

178 mm × 5 mm

camber

0.013 mm

tube diam.

5 mm

wall thickness

0.75 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Schott® NMR sample tubes are made of borosilicate glass 3.3.
  • The tubes are optimized for fast and accurate test results.
  • Ideal for use in fully automatic sample changers and high throughput.
  • Features a constant diameter, uniform wall thickness, and excellent straightness for precise output.

Legal Information

DURAN is a registered trademark of DWK Life Sciences
Schott is a registered trademark of Schott AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service