Z303372
Quickfit® double surface (Davies) condenser
L 150 mm, joint: ST/NS 24/29
Synonym(s):
C5/13/SC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
Joint
joint: ST/NS24/29
manufacturer/tradename
Quickfit C 5/13/SC
availability
not available in USA and Canada
not available in USA and Canada
L
150 mm
surface area
230 cm2
Looking for similar products? Visit Product Comparison Guide
General description
Increased surface area and effectiveness when compared with the corresponding Liebig condenser. Inner cooling surface gives a baffling effect, while outer cooling surface prevents creep and loss of vapour when used with low boiling liquids.
Features and Benefits
- Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
- Highly efficient condenser with large cooling surface making it suitable for distillation, reflux & Soxhlet extraction applications. Suitable for substances with low boiling points.
- Inner cooling surface gives ′baffle′ effect
- Outer cooling surface prevents ′creep′ with low boiling point liquids
- Supplied with detachable plastic screw thread connectors which allow 9mm bore flexible tubing to be fitted easily and safely
- Note: The CX5/25/SC condenser has a plain tube top instead of a socket joint
Legal Information
Quickfit is a registered trademark of SciLabware Limited
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service