Z261181
Hamilton® GASTIGHT® digital syringe
1702RN, volume 25 μL, needle size 22s ga (bevel tip), needle L 2 in.
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
NACRES:
NB.03
material
bevel tip stainless steel needle (point style 2)
needle size
22s ga (bevel tip)
feature
needle N.I.S.T. traceable calibrated syringe
packaging
pkg of 1 ea
manufacturer/tradename
Hamilton DS80230
needle L
2 in.
volume
25 μL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
This N.I.S.T. traceable, calibrated syringe device provides constant injection rate. The LCD display shows syringe volume within ± 0.5% of volume dispensed. A fine adjustment thumbwheel sets syringe volumes and the plunger stop can be set for repetitive injections.
The 701N is cemented needle, RN syringes have removable, 2 in. (51 mm) bevel tip needle.
The 701N is cemented needle, RN syringes have removable, 2 in. (51 mm) bevel tip needle.
Legal Information
GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service