Z260703
Nalgene® FEP separatory funnel
capacity 250 mL
Synonym(s):
liquid-liquid extraction funnel, nalgene separatory funnel
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Nalgene 4301-0250
capacity
250 mL
closure size
33 mm
Looking for similar products? Visit Product Comparison Guide
General description
Break-resistant, nearly transparent, and impervious to any chemical typically used in a separatory funnel. Phase interface of colorless liquids is visible. FEP stopcock and funnel with Tefzel® ETFE screw closure. Stopcock and screw closure are leakproof.
Legal Information
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Tefzel is a registered trademark of E. I. du Pont de Nemours and Company
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service