Z250228
Wheaton wide-mouth bottle
amber soda-lime glass bottle, capacity 1000 mL, white polypropylene cap, (PTFE faced LDPE liner), case of 12 ea
Synonym(s):
Wheaton bottle, Wheaton bottles, wide mouth glass
About This Item
Recommended Products
material
(PTFE faced LDPE liner)
amber soda-lime glass bottle
round bottle
white polypropylene cap
wide-mouth bottle
Joint
Joints threaded neck (53-400)
sterility
non-sterile
feature
graduations: no
with cap
with cap
packaging
case of 12 ea
manufacturer/tradename
WHEATON® W216950
capacity
1000 mL
diam. × H
99 mm × 178 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | Z263176 | Z263249 | Z263192 |
---|---|---|---|
feature graduations: no, with cap | feature graduations: no, with cap | feature graduations: no, with cap | feature graduations: no, with cap |
capacity 1000 mL | capacity 32 oz (1000 mL) | capacity 250 mL | capacity 8 oz (250 mL) |
sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
packaging case of 12 ea | packaging pkg of 12 ea | packaging case of 24 ea | packaging pkg of 24 ea |
manufacturer/tradename WHEATON® W216950 | manufacturer/tradename WHEATON® W216944 | manufacturer/tradename WHEATON® W216930 | manufacturer/tradename WHEATON® W216925 |
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service