Z231738
Duran® crystallizing dishes
capacity 300 mL
Synonym(s):
213134404
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121812
NACRES:
NB.43
material
borosilicate glass
cylindrical
sterility
non-sterile
packaging
pack of 10 ea
manufacturer/tradename
DURAN® 213134404
availability
not available in USA and Canada
capacity
300 mL
dish diam.
95 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Cylindrical dishes without spout.
- Manufactured from Duran borosilicate glass type 3.3 for maximum chemical and thermal shock resistance.
- The design of the dishes allow solvents to evaporate quickly and evenly
- Fired-on, highly durable white ceramic
- Meets DIN 12337 standard.
Features and Benefits
- Complies with DIN 12337
- Manufactured from borosilicate glass 3.3
- Flat and wide shape allow solvents to evaporate quickly and evenly
- Large ground base
- Spout for clean pouring
- Fired-on, highly durable white ceramic
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service