Skip to Content
Merck
All Photos(1)

Key Documents

Z187348

Sigma-Aldrich

One-piece dry-box gloves and sleeves

black butyl rubber, thickness 15 mil (0.015 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
46181504
NACRES:
NB.35

material

black butyl rubber
black gloves

size

9 3/4

sterility

non-sterile

feature

latex free
powder-free
reusable

packaging

pkg of 1 pair

manufacturer/tradename

Sigma-Aldrich

L

32 in.

hand size

9 3/4 , circumference, measured around the widest part of the hand

port size

8 in.

thickness

15 mil (0.015 in.)

Looking for similar products? Visit Product Comparison Guide

General description

  • Butyl for highest impermeability to water vapor, gases, and toxic fluids
  • Hypalon® for resistance to abrasion, oxidizing chemicals, ozone, and UV
  • Ideally suited for the handling of ketones, esters, acetone, benzene, ethanol, and toluene
  • Stays flexible at extreme temperatures
  • Can withstand VHP
  • Has the highest impermeability to water vapor and is impermeable to most gases
  • Holds up well to physical stresses such as oxidation solvents and chemicals

Legal Information

Hypalon is a registered trademark of E. I. du Pont de Nemours and Company

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service