Skip to Content
Merck
All Photos(1)

Key Documents

Z136212

Agate mortar and pestle

Standard form, O.D. 50 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

material

agate

D

12 mm

I.D.

42 mm

O.D.

50 mm

Looking for similar products? Visit Product Comparison Guide

General description

Made of natural agate with highly polished grinding surfaces. Excellent for preparing laboratory samples and high purity powders. The agate material is a special silicate with a main composition of SiO2. It is resistant to detergent. The thermal endurance is limited up to 350°C.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service