Z123307
Paper insert
rectangular hole, size 1.5 mm × 9 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12000000
NACRES:
SB.32
material
rectangular hole
technique(s)
IR spectroscopy: suitable
size
1.5 mm × 9 mm
Looking for similar products? Visit Product Comparison Guide
General description
For making smaller KBr pellets. Use with the Aldrich macro-micro KBr pellet die (Z506699). Inserts also fit the Magnetic KBr pellet holder (Z112489) or Econo-Card (Z123544).
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service