Skip to Content
Merck
All Photos(1)

Key Documents

Z111597

Pasteur pipette rubber bulbs

capacity 2 mL

Synonym(s):

bulb pipette, pipette bulb, rubber bulb

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
eCl@ss:
32079210
NACRES:
NB.01
Pricing and availability is not currently available.

material

rubber bulb

packaging

pack of 12 ea

manufacturer/tradename

200-2A

capacity

2 mL

Looking for similar products? Visit Product Comparison Guide

General description

Black natural rubber bulb for use with pasteur pipettes ensuring precise transfer and measurement of liquids.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–4 of 4 Questions  
  1. It is compatible with Corning disposable Pasteur pipettes, bulk pack, non-sterile, unplugged CLS7095D9-200EA?

    1 answer
    1. Yes, this bulb is compatible with Pasteur pipettes, including the Corning brands. The bulb capacity is 2 mL.

      Helpful?

  2. Are these silicone-free?

    1 answer
    1. This product is silicone-free. The material is Latex.

      Helpful?

  3. Is there a coating/powder applied to the bulbs

    1 answer
    1. There is no powder-coating applied to this item.

      Helpful?

  4. Could you provide the length of the pipette bulbs with part number Z111597?

    1 answer
    1. The length of the pipette bulbs with part number Z111597 is 45 mm or 1 3/4 inches.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service