Skip to Content
Merck
All Photos(2)

Key Documents

WHA10463052

Whatman® Spartan® HPLC certified syringe filters

Spartan 30 mm syringe filter, regenerated cellulose, 0.45 μm, 500/pk

Synonym(s):

Z672114, disposable syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24
pore size:
0.45 μm
diam.:
30 mm
volume:
≤100 mL
sterility:
non-sterile
material:
polypropylene housing
regenerated cellulose membrane
packaging:
pack of 500

material

polypropylene housing
regenerated cellulose membrane

sterility

non-sterile

packaging

pack of 500

manufacturer/tradename

Whatman 10463052
Whatman Article No. 28415802 (US reference)

diam.

30 mm

volume

≤100 mL

pore size

0.45 μm

fitting

female Luer inlet (lock)
inlet fitting LLF
male Luer outlet
outlet fitting Standard male Luer

suitability

suitable for (filtration of organic and aqueouse solutions in HPLC)

Looking for similar products? Visit Product Comparison Guide

General description

SPARTAN syringe filters ensure reproducible results from the filtration of organic and aqueous solutions in HPLC. For batch-to-batch consistency, the SPARTAN range of filters are tested and certified for the absence of UV-absorbing substances at wavelengths of 210 and 254 nm with water, methanol and acetonitrile.

Application

  • Filtration of organic and aqueous solutions in HPLC with reproducible results
  • Purification of aqueous and organic solutions
  • Filtration of protein solutions

Features and Benefits

Features
  • Ready-to-use filter unit with a hydrophilic, low protein-binding membrane made of regenerated cellulose
  • Excellent chemical resistance against the standard aqueous and organic HPLC solvents
  • SPARTAN syringe filters are tested and certified for the absence of UV-absorbing substances at wavelengths of 210 and 254 nm with water, methanol, and acetonitrile
  • 13 mm diameter with Mini-Tip
  • 13 mm diameter with extremely low dead volume < 10 μl

Benefits
  • Versatile: Use for any application requiring a chemically resistant, hydrophilic, low protein-binding membrane
  • Documented batch-to-batch quality and consistency ensure reproducible results
  • 13 mm diameter with Mini-Tip outlet is ideal for filtration into very small sample bottles

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Spartan is a registered trademark of Cytiva
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service