Skip to Content
Merck

SYNC259200

Synthware Allihn condenser

joint: ST/NS 19/22, jacket L 200 mm, hose size 8 mm

Synonym(s):

Synthware C259200, Bulb condenser

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.51
UNSPSC Code:
41121800
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


joint

joint: ST/NS19/22

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C259200

hose size

8 mm

jacket L

200 mm

Legal Information

Synthware is a trademark of Kemtech America Inc.


Still not finding the right product?

Explore all of our products under Synthware Allihn condenser




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library