Skip to Content
Merck
All Photos(1)

Key Documents

SLW4503/60

Pyrex® Culture tube caps with insert

thread size 60 mm

Synonym(s):

Pyrex, SciLabware 4503/60

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

thread size

60 mm

manufacturer/tradename

4503/60
SciLabware

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

• PBT cap with PTFE faced cap liner• Withstands hot air sterilisation up to 180 °C• Autoclavable• Cap liner is ethylene propylene with PTFE face for chemical resistance.

Other Notes

Cap and insert only.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service