SLW2140/06M
Pyrex® Filter funnel, short stem
top O.D. 80 mm
Synonym(s):
Pyrex, SciLabware 2140/06M
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
borosilicate glass
description
fits filter diam. 90 - 150 mm
feature
short stem
manufacturer/tradename
2140/06M
SciLabware
filter diam.
90—150 mm
stem L
82 mm
stem O.D.
8 mm
top O.D.
80 mm
Looking for similar products? Visit Product Comparison Guide
General description
- With 60 deg. bowl angle for precise fitting of filter paper
- Manufactured from chemical and heat resistant Pyrex borosilicate glass
Features and Benefits
• Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)• Suitable for liquid-solid filtration using a filter paper
Legal Information
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service