GF54627611
Platinum/Rhodium
tube, Pt 90%/Rh10%, outside diameter 3.18 mm, length 100 mm, wall thickness 0.125 mm
Synonym(s):
PT017240
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
11101711
NACRES:
NA.23
Recommended Products
form
tubes
manufacturer/tradename
Goodfellow 546-276-11
L
100 mm
O.D.
3.18 mm
wall thickness
0.125 mm
Looking for similar products? Visit Product Comparison Guide
General description
For updated SDS information please visit www.goodfellow.com
Legal Information
Product of Goodfellow
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service