DWKW225292
WHEATON® Shorty Vials clear with rubber lined cap packed in partitioned tray
glass, tube capacity (4 mL), screw cap
Synonym(s):
W225292
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
material
flat bottom
glass
solid black phenolic cap
transparent borosilicate glass tube
sterility
non-sterile
feature
with cap
packaging
pkg of 200 ea
manufacturer/tradename
WHEATON® W225292
tube capacity
(4 mL)
tube diam.
(17 mm)
fitting
(External Thread)
Looking for similar products? Visit Product Comparison Guide
General description
Sample Vials in Lab File (With Caps Attached). Attached caps help maintain cleanliness. Supplied in partitioned trays to provide an easy way to store empty vials or to inventory samples.
- Black phenolic screw caps are attached to vials.
- It is suggested to use rubber lined caps for aqueous samples, and PTFE faced rubber lined caps for organic samples.
- Vials and caps are autoclavable.
- 2 mL vials fit the M-T Vial File, 228778.
- 4 mL vials fit the M-T Vial File, 228780.
- Vials with caps attached packaged in partitioned trays
Features and Benefits
- Clear vials are converted from Type I borosilicate glass tubing
- Amber vials are converted from amber borosilicate glass tubing that conforms to USP Type I requirements for light transmission to protect light sensitive products
- Sample vials with caps attached to vial help maintain cleanliness
- Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials
- Shorty Vial® feature a low profile for greater stability and less dead volume
- 14B rubber lined black phenolic screw cap for aqueous samples
- PTFE / 14B rubber lined black phenolic screw cap for organic samples and improved chemical compatibility
- Replacement caps can be purchased separately
Legal Information
Lab File is a registered trademark of Wheaton Industries, Inc.
Shorty Vial is a registered trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service