DWK261302106
DURAN® test tube
borosilicate glass, tube capacity (18 mL), beaded rim, tube diam. (16 mm) , External Thread
Synonym(s):
261302106
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121700
NACRES:
NB.17
Recommended Products
material
borosilicate glass
sterility
sterile; autoclaved
feature
graduations: no
packaging
case of 100 ea
manufacturer/tradename
DURAN® 261302106
tube capacity
(18 mL)
tube diam.
(16 mm) , External Thread
Looking for similar products? Visit Product Comparison Guide
General description
Thick-walled and therefore mechanically very resistant. With round bottom and beaded rim.
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service