Skip to Content
Merck
All Photos(2)

Key Documents

RAD126

radiello On-Field Thermometer

Includes one standard Radiello vertical adapter (RAD122) for each thermometer, configured for standard use, pk of 3

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

packaging

pk of 3

manufacturer/tradename

Radiello Code 126

technique(s)

passive air sampling: suitable

application(s)

air monitoring
environmental
industrial hygiene

compatibility

configured for standard use

Looking for similar products? Visit Product Comparison Guide

General description

Uptake rates are dependent on temperature; therefore, concentration values obrtained during samplng will be more accurate if precise temperatures are recorded during sampling. Note that temperature variations of up to 4-5 °C can be observed from one area of an urban population to another.

The Radiello On-Field Thermometer acts as a mini (< 1 cm3) temperature measurement station that can be mounted on the triangular support plate in conjunction with the diffusive body via a pre-attached vertical adapter. The thermomemter offers a precision of ± 5 °C between -20 to 80 °C, and can log up to 2048 temperature data points. This allows the researcher to record one temperature reading every 15 min. for 22 days, every 30 min. for 43 days, or 60 minutes for 85 days. The thermometer requires no batteries, and is amemable to harsh weather conditions.

The Radiello On-Field Thermometer Reader (purchased separately using RAD127) connects the thermometer to your PC (via RS232 serial port) allowing the user to program the thermometer before sampling and down load temperature readings after sampling. Each Thermometer has a unique serial number for easy identificatioin. The software package that performs statistical and graphic analysis is NOT included with the reader. The most recent version can be directly purchased vial the manufacture′s website: www.acrsystems.com

Legal Information

radiello is a trademark of Institi Clinici Scientifici Maugeri

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Benoît Oury et al.
Journal of occupational and environmental hygiene, 3(10), 547-557 (2006-08-16)
Diffusive sampling is particularly suited to determine time-weighted average volatile organic compound (VOC) concentration in occupational hygiene and environmental air monitoring. The purpose of this study was to measure the sampling rate variation of four different samplers in a special
P Bruno et al.
Waste management (New York, N.Y.), 27(4), 539-544 (2006-05-23)
Nuisance caused by odors is one of the most important problems for waste management plants. To control an odor nuisance, it must first be quantified. The analytical difficulties in odor measurements are related to the high number of volatile components
Francesc A Esteve-Turrillas et al.
Journal of chromatography. A, 1216(48), 8549-8556 (2009-10-27)
A new procedure for the passive sampling in air of benzene, toluene, ethylbenzene and xylene isomers (BTEX) is proposed. A low-density polyethylene layflat tube filled with a mixture of solid phases provided a high versatility tool for the sampling of
Alberto Sturaro et al.
Environmental monitoring and assessment, 164(1-4), 93-100 (2009-04-04)
This paper reports the results of a long-term monitoring of benzene, toluene, ethylbenzene, xylenes (BTEX), phenol and cresols in the air of Padua during a wide period of the year 2007 using two radial passive samplers (Radiello system) equipped with
P Lovreglio et al.
Giornale italiano di medicina del lavoro ed ergonomia, 33(2), 117-124 (2011-07-30)
To study the validity of urinary benzene as a biomarker of low and very low exposure to this toxicant, as compared with t,t-muconic acid (t,t-MA) and S-phenylmercapturic acid (SPMA), also taking into account the influence of cigarette smoking and co-exposure

Articles

Learn the how the diffusive air sampler works to see if it’s the right fit for you.

Learn the how the diffusive air sampler works to see if it’s the right fit for you.

Protocols

Learn how to assemble the supporting plate of your radiello air sampler in the lab before the sampling campaign to save time in the field.

Related Content

Learn about radiello diffusive sampling and why it’s the best option for your air quality needs.

Learn about radiello diffusive sampling and why it’s the best option for your air quality needs.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service