Skip to Content
Merck
All Photos(1)

Key Documents

K08670766

Kromasil® C8 HPLC Column

5 μm particle size, pore size 100 Å, L × I.D. 150 mm × 4.6 mm

Synonym(s):

C8 Reversed-Phase Chromatography Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
NB.21

product line

Kromasil®

manufacturer/tradename

Kromasil® KR100-5-C8-4.6X150

availability

available only in USA, Canada and Puerto Rico
available only in USA, Canada and Puerto Rico

technique(s)

HPLC: suitable

L × I.D.

150 mm × 4.6 mm

matrix active group

C8 (octyl) phase

particle size

5 μm

pore size

100 Å

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Application


  • Analytical Method Development, Validation and Forced Degradation Study of Dapagliflozin by RP-HPLC: Utilizing the Kromasil® C8 HPLC column, this study demonstrated the column′s robustness in pharmaceutical applications, particularly for the detailed analysis of Dapagliflozin, a diabetes medication. The research highlights the column′s effectiveness in handling complex degradation studies essential for drug stability testing (Chaudhari et al., 2023).

  • Determination of Olmesartan in Bulk and Pharmaceutical Dosage Forms: This research outlines the use of the Kromasil® C8 column for high-throughput quantification of Olmesartan, showcasing the column′s precision and repeatability in both bulk and dosage form analyses. The method is vital for quality control in pharmaceutical manufacturing (Agrawal et al., 2023).

  • Quality control of substance benchmarks for Danggui Sini Decoction: The Kromasil® C8 column was key in the standardized quality control of traditional Chinese medicine, proving its versatility and efficiency in herbal compound separation and analysis (Lu et al., 2022).

  • HPLC fingerprint of Tibetan medicinal plant "Bangga" and chemical components analysis: This study employed the Kromasil® C8 column to achieve detailed profiling and chemical analysis of Tibetan medicinal plants, further underscoring the column′s role in enhancing research in ethnopharmacology (Lu et al., 2021).

  • Quantification of a New Antifungal Drug Based on 1,3,4-Thiadiazole by HPLC-ESI/MS: Highlighting the Kromasil® C8 column′s high resolution and sensitivity, this study focuses on the development and validation of a method for quantifying a novel antifungal compound, essential for both pharmaceutical development and therapeutic monitoring (Sipkina et al., 2022).

Legal Information

Kromasil is a registered trademark of EKA Chemicals AB

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service