G004245
LC/MS Analysis of Clenbuterol Enantiomers in Plasma on Astec® CHIROBIOTIC® T after SPE using HybridSPE®-Phospholipid
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: CHIROBIOTIC T, 10 cm x 2.1 mm I.D., 5 μm particles (12018AST)
mobile phase: 10 mM ammonium formate in methanol
flow rate: 0.3 mL/min
column temp.: 30 °C
detector: ESI(+)
sample: clenbuterol, 10 ng/mL in rat plasma (phospholipids removed by extraction with HybridSPE-Phospholipid)
suitability
application for HPLC
application(s)
clinical
forensics and toxicology
pharmaceutical (small molecule)
Legal Information
Analyte
Application
SPE tube or plate
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Chromatograms
application for SPE, application for LC-MSapplication for HPLCapplication for HPLCapplication for HPLCOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service