Skip to Content
Merck
All Photos(1)

Documents

842155

TSKgel® Phenyl-5PW Guard Cartridge

L × I.D. 1 cm × 2 mm, 10 μm particle size, pk of 3 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501

packaging

pk of 3 ea

manufacturer/tradename

Tosoh 42155

parameter

≤4 M salt concentration
≤50% organic solvent
0.12 mL/min flow rate
10-50 °C temperature

L × I.D.

1 cm × 2 mm

matrix

polymer particle platform

matrix active group

Phenyl-5PW phase

particle size

10 μm

operating pH

2-12

separation technique

hydrophobic interaction (HIC)

General description

Guard Cartridge for 2mmID TSKgel Phenyl-5PW column, 3pk
TSKgel Guard cartridges require a holder, which is sold separately. For 2 mm cartridges, the holder is Part No. 819308. For the 3.2 mm cartridges used to protect 4.6 mm columns, the holder is Part No. 819018.

Legal Information

TSKgel is a registered trademark of Tosoh Corporation

required but not provided

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service