822789
TSKgel® SuperMultiporePW-N (4 µm) HPLC Columns
L x I.D. 15 cm × 6 mm, hydroxylated methacrylate phase
About This Item
Recommended Products
Product Name
TSKgel® SuperMultiporePW-N HPLC Column, phase hydroxylated methacrylate, L × I.D. 15 cm × 6 mm, 4 μm particle size
material
stainless steel
Agency
suitable for USP L38
suitable for USP L39
product line
TSKgel®
manufacturer/tradename
Tosoh 22789
parameter
≤0.5 M salt concentration
≤20% polar organic solvent
0.6 mL/min flow rate
10-80 °C temperature
45 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
15 cm × 6 mm
matrix
hydroxylated methacrylic polymer
matrix active group
hydroxylated methacrylate phase
particle size
4 μm
operating pH
2-12
separation technique
size exclusion (SEC)
General description
Physical form
Legal Information
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service