Skip to Content
Merck
All Photos(1)

Key Documents

53520-U

Supelco

Ascentis® Express 90 Å HILIC (2.7 μm) HPLC Columns

L × I.D. 5 mm × 2.1 mm, HPLC Guard Cartridge, pkg of 3 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52

Product Name

Ascentis® Express HILIC, 2.7 μm Guard Cartridge, 2.7 μm particle size, L × I.D. 5 mm × 2.1 mm, pkg of 3 ea

material

stainless steel column

Agency

suitable for USP L3

product line

Ascentis®

feature

endcapped: no

packaging

pkg of 3 ea

technique(s)

HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable

L × I.D.

5 mm × 2.1 mm

surface area

135 m2/g

matrix

superficially porous particle

matrix active group

silica phase

particle size

2.7 μm

pore size

90 Å

operating pH

1-8

application(s)

food and beverages

separation technique

hydrophilic interaction (HILIC)
normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Ascentis Express Guard Columns provide physical (filtration) and chemical protection for costly analytical columns without compromising the very high performance of Ascentis Express columns. These Ascentis Express guard columns are capable of continuous use at pressures up to 9000 psi (600 bar) with only hand-tightening. Guard cartridges are easily replaced without removing the guard column holder from the flow path. The cartridges are packed with Ascentis Express Fused-Core®particles. Order guard column holder separately.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Paweł Kubica et al.
Journal of pharmaceutical and biomedical analysis, 127, 184-192 (2016-01-20)
Hydrophilic interaction liquid chromatography (HILIC) coupled with tandem mass spectrometry (MS/MS) was used to separate artificial and natural sweeteners approved for use in European Union (EU). Among three tested HILIC columns (BlueOrchid PAL-HILIC, Ascentis Express Si and Acclaim™ Trinity™ P2)
Imran Ali et al.
Biomedical chromatography : BMC, 26(8), 1001-1008 (2012-01-13)
Superficially porous silica particles columns (SPSPCs) are manufactured by different companies. The most common have the brand names Halo, Ascentis Express and Kinetex. These columns provide super fast, sharp peaks and moderate sample loading and back pressure. These are available
Tiziana Bertolini et al.
Journal of chromatography. A, 1365, 131-139 (2014-09-23)
A simple, sensitive and fast hydrophilic interaction liquid chromatography (HILIC) method using ultraviolet diode-array detector (UV-DAD)/electrospray ionization tandem mass spectrometry was developed for the automated high performance liquid chromatography (HPLC) determination of sodium risedronate (SR) and its degradation products in
Alexandre Grand-Guillaume Perrenoud et al.
Journal of chromatography. A, 1360, 275-287 (2014-08-19)
Superficially porous particles (SPP), or core shell particles, which consist of a non-porous silica core surrounded by a thin shell of porous silica, have gained popularity as a solid support for chromatography over the last decade. In the present study
Jan Soukup et al.
Journal of chromatography. A, 1374, 102-111 (2014-12-30)
Excess adsorption of water from aqueous acetonitrile mobile phases was investigated on 16 stationary phases using the frontal analysis method and coulometric Karl-Fischer titration. The stationary phases include silica gel and silica-bonded phases with different polarities, octadecyl and cholesterol, phenyl

Articles

For separation of polar compounds including polar neutrals, polar acids, and polar and non-polar basic amines use our Ascentis® Express HILIC column.

For separation of polar compounds including polar neutrals, polar acids, and polar and non-polar basic amines use our Ascentis® Express HILIC column.

For separation of polar compounds including polar neutrals, polar acids, and polar and non-polar basic amines use our Ascentis® Express HILIC column.

For separation of polar compounds including polar neutrals, polar acids, and polar and non-polar basic amines use our Ascentis® Express HILIC column.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service