47015-U
PUFA No.2 (Animal Source)
analytical standard
Synonym(s):
Polyunsaturated Fatty Acid Mix No. 2
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
85151701
NACRES:
NA.24
Recommended Products
biological source
animal
Quality Level
grade
analytical standard
CofA
current certificate can be downloaded
packaging
pkg of 100 mg
concentration
(varied concentration)
technique(s)
HPLC: suitable
gas chromatography (GC): suitable
application(s)
food and beverages
format
neat
shipped in
dry ice
storage temp.
-10 to -25°C
General description
PUFA No.2 (Animal Source) is a complex qualitative standard mixture. Because it is extracted from natural materials, relative peak size and composition may vary from lot to lot.
Application
Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.
Other Notes
For qualitative identification only.
Product is extracted from natural sources. The fatty acid composition varies from lot-to-lot. The fatty acids listed below may or may not be present in the current lot. A representative chromatogram is supplied with product.
Certificate of Composition is not available on-line. Please contact your local Sigma-Aldrich/Supelco office for documentation.
Product is extracted from natural sources. The fatty acid composition varies from lot-to-lot. The fatty acids listed below may or may not be present in the current lot. A representative chromatogram is supplied with product.
Certificate of Composition is not available on-line. Please contact your local Sigma-Aldrich/Supelco office for documentation.
Analyte
Description
Methyl myristate
Methyl palmitate
Methyl palmitoleate
Methyl stearate
Methyl oleate
cis-11-Octadecenoic methyl ester
Methyl linoleate
Methyl linolenate
Methyl γ-linolenate
Methyl cis-11-eicosenoate
Methyl arachidonate
Methyl all-cis-5,8,11,14,17-eicosapentaenoate
cis-7,10,13,16-Docosatetraenoic acid methyl ester
cis-4,7,10,13,16,19-Docosahexaenoic acid methyl ester
See All (14)
Storage Class Code
10 - Combustible liquids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Cai-Xia Lei et al.
Fish & shellfish immunology, 88, 595-605 (2019-03-21)
Lipid droplets (LDs) are increasingly being recognized as important immune modulators in mammals, in additional to their function of lipid ester deposition. However, the role of LDs in fish immunity remains poorly understood. In this study, the function of LDs
Farouq Heidar Barido et al.
Animal bioscience, 34(4), 621-632 (2020-09-04)
This study was conducted to investigate the effects of supplementation with rumen-protected γ-aminobutyric acid (GABA) on carcass characteristics and meat quality of Hanwoo steers. Eighteen Hanwoo steers with an average initial weight of 644.83±12.91 kg were randomly allocated into three
Ki Ho Baek et al.
Asian-Australasian journal of animal sciences, 29(6), 865-871 (2016-03-24)
The objective of this study was to investigate the effects of canola and flaxseed oils on the physicochemical properties and sensory quality of emulsion-type sausage made from spent layer meat. Three types of sausage were manufactured with different fat sources:
T Pintado et al.
Meat science, 135, 6-13 (2017-08-27)
This paper examines the effect of emulsion gels (EG) prepared with chia (CEG) and oats (OEG) used as animal fat replacers in reduced-fat fresh sausages (longaniza) (LRF) during chilled storage. Reduced-fat samples were reformulated with CEG and OEG, (LRF/CEG and
Eleni Kasapidou et al.
Animals : an open access journal from MDPI, 11(9) (2021-09-29)
Dairy sheep farming is a vital sector of the agricultural economy in Greece. Information on the effect of the farming system on sheep milk characteristics is critical for producing dairy products with improved nutritional value according to the current guidelines
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service