29688-U
SP®-2560 Capillary GC Column
L × I.D. 200 m × 0.25 mm, df 0.20 μm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352211
NACRES:
SB.54
Recommended Products
material
fused silica
Quality Level
Agency
AOAC® 2012.13,Ce 1-h05,996.06
meets requirements for USP G5
parameter
≤25-250 °C temperature (isothermal or programmed)
Beta value
313
df
0.20 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
200 m × 0.25 mm
matrix active group
Non-bonded; poly(biscyanopropyl siloxane) phase
application(s)
agriculture
clinical
food and beverages
column type
capillary highly polar
Looking for similar products? Visit Product Comparison Guide
General description
Application: This highly polar biscyanopropyl column was specifically designed for detailed separation of geometricpositional (cis/trans) isomers of fatty acid methyl esters (FAMEs). It is extremely effective for FAME isomer applications.
USP Code: This column meets USP G5 requirements.
Phase:
USP Code: This column meets USP G5 requirements.
Phase:
- Non-bonded
- Poly(biscyanopropyl siloxane)
- Subambient to 250 °C (isothermal or programmed)
Legal Information
AOAC is a registered trademark of AOAC International
SP is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
W M Ratnayake
Journal of AOAC International, 78(3), 783-802 (1995-05-01)
An infrared spectrophotometric (IR) method for the determination of total trans unsaturated fatty acid (trans) content and a combined gas-liquid chromatographic/infrared spectrophotometric (GC/IR) method for determination of fatty acid composition of partially hydrogenated vegetable oils (PHVO) were studied collaboratively in
Svein A Mjøs
Journal of chromatography. A, 1100(2), 185-192 (2005-10-21)
The trans isomers of 5,8,11,14,17-eicosapentaenoic acid (EPA) and 4,7,10,13,16,19-docosahexaenoic acid (DHA) methyl esters were prepared by isomerisation with paratoluenesulfinic acid (PTSA) in dioxane. The isomers were fractionated by silver ion liquid chromatography with baseline resolution between the isomers with different
Carla Ragonese et al.
Analytical chemistry, 81(13), 5561-5568 (2009-06-02)
The present research is focused on the evaluation of one 0.10 mm i.d. and two 0.25 mm i.d., ionic liquid (IL) stationary phase [1,9-di(3-vinyl-imidazolium) nonane bis(trifluoromethyl) sulfonyl imidate] columns, with lengths of 12 (the microbore capillary), 30 and 100 m
Pierluigi Delmonte et al.
Journal of chromatography. A, 1218(3), 545-554 (2010-12-24)
The ionic liquid SLB-IL111 column, available from Supelco Inc., is a novel fused capillary gas chromatography (GC) column capable of providing enhanced separations of fatty acid methyl esters (FAMEs) compared to the highly polar cyanopropyl siloxane columns currently recommended for
W M Nimal Ratnayake et al.
Journal of AOAC International, 85(5), 1112-1118 (2002-10-11)
This study examines the effect of the column operating temperature of 100 m SP-2560 and CP-Sil 88 capillary gas chromatographic (GC) columns on the separation of cis- and trans-octadecenoic (18:1) isomers in partially hydrogenated vegetable oils. The overlapping GC peaks
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service