Skip to Content
Merck
All Photos(1)

Key Documents

23206

Supelco

Space Saver storage racks

for use with 29 mm diameter vial (50 vials per rack), well opening 30.0 mm, pkg of 5 ea

Synonym(s):

VIAL RACK,40ML EPA VIAL, 5/CS

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

red polypropylene rack

feature

positions 50 vials per rack

packaging

pkg of 5 ea

rack L × W × H

336 mm × 175 mm × 30 mm

well opening

30.0 mm

compatibility

for use with 29 mm diameter vial (50 vials per rack)

Looking for similar products? Visit Product Comparison Guide

General description

Economical and convenient storage for samples in your screw cap and crimp seal vials. Can be stacked when empty or full. Autoclavable, 120°C. Each case contains 5 racks.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Automated discovery of novel drug formulations using predictive iterated high throughput experimentation.
Filippo C
PLoS ONE, 5 (1), 8546-8546 (2010)

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service