Skip to Content
Merck
All Photos(2)

Documents

20370-U

Supelco

Carbotrap® 300

greener alternative

stainless steel TD tube, O.D. × I.D. × L 1/4 in. × 5 mm × 7 in., preconditioned, pkg of 1 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

material

stainless steel TD tube

Quality Level

Agency

EPA TO-1,TO-2,TO-3,TO-17

description

Sealed with TDS³ Storage Container

product line

Carbotrap®

feature

preconditioned

packaging

pkg of 1 ea

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

technique(s)

active air sampling: suitable

O.D. × I.D. × L

1/4 in. × 5 mm × 7 in.

matrix

Carbosieve S-III carbon molecular sieve (CMS)
Carbotrap® 300 (Packed with Carbotrap C, Carbotrap B, Carbosieve SIII)
Carbotrap® C graphitized carbon black (GCB)
Carbotrap® graphitized carbon black (GCB)

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for use with Tekmar® AEROTrap 6000 models

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. Thermal desorption tubes are reusable at least 50 to 100 times, and reduces the usage of accessories like transfer vials, caps, and pipette tips, thus aligns with “Waste Prevention”. Also, these tubes eliminate the usage of toxic solvents like CS2 to extract the VOCs of interest, and thus aligns with “Safer Solvents and Auxiliaries” principle. Click here for more information.

Legal Information

Carbotrap is a registered trademark of Merck KGaA, Darmstadt, Germany
Tekmar is a registered trademark of Tekmar Co.

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

S Ghittori et al.
Giornale italiano di medicina del lavoro, 10(4-5), 201-205 (1988-07-01)
A laboratory study, using generated atmosphere containing 0.14/23.3 mg/m3 of Benzene, was conducted to adapt an existing industrial hygiene monitoring method for measuring low concentrations of Benzene. This method was developed to determine concentrations of Benzene in the ambient air
Florian Gahleitner et al.
Bioanalysis, 5(18), 2239-2247 (2013-09-24)
In-community non-invasive identification of asthma-specific volatile organic compounds (VOCs) in exhaled breath presents opportunities to characterize phenotypes, and monitor disease state and therapies. The feasibility of breath sampling with children and the preliminary identification of childhood asthma markers were studied.
S Ghittori et al.
Journal of toxicology and environmental health, 38(3), 233-243 (1993-03-01)
Benzene concentrations in urine samples (Cu, ng/L) from 110 workers exposed to benzene in chemical plants and gasoline pumps were determined by injecting urine supernate into a gas chromatograph. The urine was saturated with anhydrous N2SO4 to facilitate the passage
M L Fiorentino et al.
La Medicina del lavoro, 81(2), 107-118 (1990-03-01)
Benzene is a widely diffuse solvent (atmosphere, cigarette smoke, some foods); in the industrial environment benzene is currently present at concentrations of ppm. A valid method of biological monitoring that is easy to perform is needed for assessing occupational and
Gary Strobel et al.
Biotechnology letters, 35(4), 539-552 (2012-12-19)
The construction and testing of a unique instrument, the Paleobiosphere, which mimics some of the conditions of the ancient earth, is described. The instrument provides an experimental testing system for determining if certain microbes, when provided an adequate environment, can

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service