20324
Porapak™ Porous Polymer Adsorbent
matrix Porapak N, 50-80 mesh, bottle of 75 cc
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
23201100
Recommended Products
form
solid
packaging
bottle of 75 cc
parameter
190 °C temp. limit
technique(s)
gas chromatography (GC): suitable
surface area
~300 m2/g
matrix
Porapak N
particle size
50-80 mesh
density
~0.41 g/mL (free fall density)
Looking for similar products? Visit Product Comparison Guide
General description
Porapak porous polymers are spherical beads with consistent particle size, porosity, and surface area that help to insure analytical precision and accuracy.
For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents
For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents
Porous polymers are the most suitable adsorbent for applications based on the analysis of gases, acids, amines, organics of low carbon number and water. They are best suited for gas chromatography and are basically copolymers of polydivinylbenzene (DVB) which are very porous in nature ranging from mesoporous to microporous. Porapak™ N is a porous polymer bead which provides significantly lower background at the carbon emission line. They are suitable in separating H2, CH4, CO2.
Application
Stainless steel columns packed with Porapak™ N maybe used for the separation and determination of micro-quantities of formic, acetic, propionic, isobutyric, butyric, 3-methylbutyric and valeric acids present in biological media as end-products of microbial fermentation.
Legal Information
PoraPak is a trademark of Waters
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Determination of impurities in argon by gas chromatography with a microwave-induced plasma detector.
Journal of Analytical Atomic Spectrometry, 4 (1), 51-54 (1989)
Gas chromatographic analysis of low boiling fatty acids in biological media.
Journal of Chromatography A, 58, 201-207 (1971)
Modern Practice of Gas Chromatography.
Grob RL and Barry EF.
Science, 79-83 (2004)
Gas Chromatography.
Poole C.
Science, 127-130 (2012)
Analysis of formaldelhyde by gas chromatography using porapak n.
Onuska, F., et al.
Journal of Chromatography A, 40, 209-212 (1969)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service