Skip to Content
Merck
All Photos(1)

Documents

20051

Supelco

ORBO 609 Amberlite XAD®-2 (20/50) 400/200 mg

W,W,W separators, O.D. × L 8 mm × 110 mm, pkg of 50 ea

Synonym(s):

ORBO Amberlite XAD-2 Tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
47131900

material

W,W,W separators

Quality Level

Agency

NIOSH 2534,2537

product line

Amberlite
ORBO

composition

Bed A, 400 mg
Bed B, 200 mg

packaging

pkg of 50 ea

manufacturer/tradename

ORBO 609

technique(s)

active air sampling: suitable

O.D. × L

8 mm × 110 mm

matrix

XAD-2

particle size

20-50 mesh

application(s)

air monitoring
environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

ORBO 609 Amberlite XAD®-2 (20/50), 400/200 mg sorbent tubes (W,W,W separators, O.D. × L 8 mm × 110 mm) contain two beds of the same selective adsorbent separated by glass wool or foam, for gas and vapor sampling. The dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller back-up bed.

Legal Information

Amberlite is a trademark of DuPont de Nemours, Inc.
ORBO is a trademark of Sigma-Aldrich Co. LLC
XAD is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service