Skip to Content
Merck
All Photos(1)

Documents

11820

Supelco

Coated GC Packing

phase SP®-1000, 0.1%, matrix 80/100 Carbopack C support, bottle of 15 g

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
23151817

packaging

bottle of 15 g

Quality Level

parameter

60-225 °C temp. range

technique(s)

gas chromatography (GC): suitable

matrix

80/100 Carbopack C support

matrix active group

SP®-1000 phase, 0.1%

column type

packed GC

compatibility

for analyte group phenols

Looking for similar products? Visit Product Comparison Guide

General description

The choice of coating material is based on the stationary phase of the GC. The GC column coated by the packing of SP 1000 on carbopack C has excellent separating abilities and under proper operating conditions elute hydrocarbon, cresol, alcohol and butylbenzene isomers.
Ready-to-use coated packing for those wanting to pack their own columns.

Application

SP 1000 on carbopack C was used for the determination of phenols and cresols in urine by gas chromatography.

Legal Information

SP is a registered trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Determination of phenols and cresols in urine by gas chromatography.
Needham LL, et al.
Analytical Letters, 17 (14), 1555-1565 (1984)
Modern Methods of Pharmaceutical Analysis.
Schirmer RE.
Science, 2, 392-393 (1990)
Analytical Measurements in Aquatic Environments.
Namiesnik J and Szefer P.
Science, 73-73 (2009)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service