Skip to Content
Merck
All Photos(1)

Key Documents

10199

Supelco

Carbosieve Carbon Adsorbent

matrix Carbosieve G, 80-100 mesh, bottle of 5 g

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
23201100

product name

Carbosieve Adsorbent, matrix Carbosieve G, 80-100 mesh, bottle of 5 g

product line

Carbosieve

form

powder or granules

packaging

bottle of 5 g

technique(s)

LPLC: suitable
gas chromatography (GC): suitable
solid phase extraction (SPE): suitable

surface area

~1160 m2/g

matrix

Carbosieve G

matrix active group

carbon

particle size

80-100 mesh

pore size

~0.02 cm3/g mesoporosity
~0.49 cm3/g microporosity
~0 cm3/g macroporosity
~6-15 Å pore diameter

density

~0.27 g/mL (free fall density)

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

A carbon molecular sieve (CMS) is the porous carbon skeletal framework that remains after pyrolysis of a polymeric precursor. These particles are:
  • Spherical (better packed bed performance than granular particles)
  • Hard and non-friable (pack well, will not break)
  • Highly porous (high surface areas)
  • Used for molecules with an analyte size relative to C2-C5 n-alkanes
  • Hydrophobic (can be used in high humidity environments)

Generally, CMS adsorbents offer greater relative adsorptive strength compared to spherical graphitized polymer carbon (SGPC) and graphitized carbon black (GCB) adsorbents. Our Carbosieve products are a type of CMS adsorbent.
  • Have non-tapered pores
  • Very strong adsorptive strength due to only containing micropores
  • Provide great performance for many small, volatile analytes that most adsorbents have trouble retaining

For more information about any of our specialty carbon adsorbents, please visit sigma-aldrich.com/carbon

Legal Information

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

T D DiStefano et al.
Applied and environmental microbiology, 57(8), 2287-2292 (1991-08-01)
Tetrachloroethene, also known as perchloroethylene (PCE), is a common groundwater contaminant throughout the United States. The incomplete reductive dechlorination of PCE--resulting in accumulations of trichloroethene, dichloroethene isomers, and/or vinyl chloride--has been observed by many investigators in a wide variety of
J Masuda et al.
Water science and technology : a journal of the International Association on Water Pollution Research, 50(4), 121-124 (2004-10-16)
The sensory testing method applied under Japanese law to measure odor concentration has a lower detection limit of 10 in the specified Odor Index. To measure odor below the limit, a condensing procedure using solid sorbents (Tenax-TA, Unicarbon B and
Olga A Pogodina et al.
Analytical chemistry, 76(2), 464-468 (2004-01-15)
The determination of organic trace gases in the ambient environment at the lower ppb level is demonstrated based on a novel technique combining sorption tube sampling on Molsieve and Carbosieve S-III, thermal desorption, and detection of the trace analyte by
Yannick Juillet et al.
The Analyst, 130(6), 977-982 (2005-05-25)
Among the chemicals belonging to the schedules of the Chemical Weapons Convention (CWC), sampling and analysis of highly volatile compounds such as hydrogen cyanide (HCN) require special consideration. The latter is present in numerous old chemical weapons that are stockpiled
C Y Peng et al.
Journal of environmental monitoring : JEM, 2(4), 313-324 (2001-03-16)
Air sampling, using sorbents, thermal desorption and gas chromatography, is a versatile method for identifying and quantifying trace levels of volatile organic compounds (VOCs). Thermal desorption can provide high sensitivity, appropropriate choices of sorbents and method parameters can accommodate a

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service