Skip to Content
Merck
All Photos(1)

Key Documents

GE30152104011150

Sera-Mag Magnetic Streptavidin Coated particles

Cytiva 30152104011150, 1 μm avg. part. size, suspension (1% Solids)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
NACRES:
NA.56

ligand

(Streptavidin Coated particles)

form

suspension (1% Solids)

packaging

package of 1 mL

manufacturer/tradename

Cytiva 30152104011150

avg. part. size

1 μm

shipped in

wet ice

storage temp.

2-8°C

Application

Sera-Mag SpeedBeads and Sera-Mag Carboxylate-Modified Magnetic Particles typical application uses include sample preparation, proteomics, nucleic acid isolation, and immunoassay applications.

Features and Benefits

Sera-Mag SpeedBeads and Sera-Mag Carboxylate-Modified Magnetic Particles allow convenient covalent coupling of target molecules.

  • Carboxylic groups on the surface permit easy covalent coupling to biomolecules of interest using convenient carbodiimide chemistry.
  • Different levels of hydrophobicity/hydrophilicity available.
  • Available in Sera-Mag SpeedBeads and original Sera-Mag versions.
  • Excellent sensitivity and low nonspecific binding for greater accuracy.
  • Fast Magnetic Response Times and Stable Physical Integrity

Analysis Note

To view the Certificate of Analysis for this product, please visit www.cytiva.com.

Legal Information

Sera-Mag is a trademark of Cytiva

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service