EPM1282-9909
Platform for Eppendorf® New Brunswick™ Innova® 44/44R Incubator Shakers
for 2.8 L Fernbach flasks, dedicated, non-Interchangeable, aluminum
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103816
NACRES:
NB.73
Recommended Products
material
aluminum
feature
dedicated
for 2.8 L Fernbach flasks
non-Interchangeable
manufacturer/tradename
Eppendorf® M1282-9909 (Global)
capacity
(12 x 2 L Erlenmeyer flasks)
Looking for similar products? Visit Product Comparison Guide
General description
Platforms to fit the Eppendorf New Brunswick 44 and 44 R incubated shakers.
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc.
New Brunswick is a trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service