EP6001071210
Eppendorf® Side Access Stainless Steel Rack for CryoCube(R) F740 Upright Freezers
including front and back handle for storage of 32 boxes up to 136x136x53 mm (2 inch boxes), 3-Compartment, external W × D × H (139 mm) (569 mm) (444 mm)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122800
Recommended Products
material
stainless steel
feature
3-Compartment
Holds 32 x boxes (2 in.)
including front and back handle for storage of 32 boxes up to 136x136x53 mm (2 inch boxes)
manufacturer/tradename
Eppendorf® 6001071210
technique(s)
cryopreservation: suitable
external W × D × H
(139 mm) (569 mm) (444 mm)
size
549x139x444 mm
Looking for similar products? Visit Product Comparison Guide
General description
Side access style stainless steel racks for Eppendorf CryoCube F740 ultra-low temperature upright freezers. By storing your sample inventory in an organized manner, you enable more economical use of the available space in your ULT freezer. Racks allow you to use 100% of the storage capacity. When using racks with side access, most of the storage boxes have to be pulled out of the cold interior of the ultra-low temperature freezer when accessing samples. In addition, metal racks have a long lifespan and can often be used for the next generation of ULT freezers. The stainless steel racks are assembled with 100% energy from renewable sources and made from 60-65% recycled steel. Coupled with Eppendorf′s use of cardboard packaging made from 90% recycled raw materials these are a good option to reduce your carbon footprint.
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service