Skip to Content
Merck
All Photos(1)

Key Documents

CD1

Sigma-Aldrich

Cell dissociation sieve - tissue grinder kit

tissue grinder homogenizer kit, stainless steel, autoclavable, 1/kit

Synonym(s):

tissue grinder homogenizer, tissue homogenizer, tissue pulverizer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41161502
NACRES:
NB.22

material

stainless steel

Sterilization Compatibility

autoclavable compatible

packaging

kit of 1

Components

Tissue Grinder Homogenizer Kit

Components include:
Kit contains one 85 mL cup, 5 each of 40, 50 and 60 mesh screens, 5 screen replacement keys and 2 glass pestles.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Mohanram Sivaraja et al.
PloS one, 13(8), e0201377-e0201377 (2018-08-03)
In recent years, the traditional treatments for thrombotic diseases, heparin and warfarin, are increasingly being replaced by novel oral anticoagulants offering convenient dosing regimens, more predictable anticoagulant responses, and less frequent monitoring. However, these drugs can be contraindicated for some
Sarah F Rosen et al.
Pain, 160(2), 358-366 (2018-10-20)
The processing of pain in the central nervous system is now known to have an important immune component, including T cells of the adaptive immune system. T cells have been shown to release endogenous opioids, and although it is well
Sarah F Rosen et al.
The Journal of neuroscience : the official journal of the Society for Neuroscience, 37(41), 9819-9827 (2017-09-08)
It has been reported consistently that many female chronic pain sufferers have an attenuation of symptoms during pregnancy. Rats display increased pain tolerance during pregnancy due to an increase in opioid receptors in the spinal cord. Past studies did not
Qi Zhang et al.
Development (Cambridge, England), 144(9), 1698-1711 (2017-03-31)
Regulated retinal ganglion cell (RGC) differentiation and axonal guidance is required for a functional visual system. Homeodomain and basic helix-loop-helix transcription factors are required for retinogenesis, as well as patterning, differentiation and maintenance of specific retinal cell types. We hypothesized
Monika Abedin Sigg et al.
Developmental cell, 43(6), 744-762 (2017-12-20)
Cilia are organelles specialized for movement and signaling. To infer when during evolution signaling pathways became associated with cilia, we characterized the proteomes of cilia from sea urchins, sea anemones, and choanoflagellates. We identified 437 high-confidence ciliary candidate proteins conserved

Related Content

Particle size conversion table from our Lab Basics Technical Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service