73275
Micro particles based on melamine resin, carboxylate-modified, nile blue-marked
size: 1 μm
Synonym(s):
Melamine-formaldehyde resin
About This Item
form
aqueous suspension
concentration
2.5% (solids)
surface coverage
reactive groups (COOH) >0.1 mmol/g polymer
particle size
1 μm std dev <0.1 μm, coeff var <5%
Looking for similar products? Visit Product Comparison Guide
Analysis Note
Extinction maximum: 633 nm
Emission maximum: 672 nm
Storage Class Code
10 - Combustible liquids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Fluorescently labeled microparticles are useful as standards in flow cytometry, confocal laser scanning microscopy, and with light scattering instruments..
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service