Skip to Content
Merck
All Photos(1)

Key Documents

21572

Hamilton® syringe, 700 series, special needle

701SN, volume 10 μL, needle size 26s ga (bevel tip), needle L 76 mm (3 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

stainless steel needle (point style 2)

needle size

26s ga (bevel tip)

feature

needle type SN (special needle)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80384

needle L

76 mm (3 in.)

volume

10 μL

compatibility

for use with Hamilton 701SN (special needle)

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Application

It has been used in the extraction procedure of urine samples for analysing cocaine and cocaine metabolites using hollow fibre membrane solvent microextraction (HFMSME).

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)
Preliminary studies of a fast screening method for cocaine and cocaine metabolites in urine using hollow fibre membrane solvent microextraction (HFMSME).
de Jager, Lowri S., and Anthony RJ Andrews.
Analyst, 126.8, 1298-1303 (2001)
Wolf, Don P.
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service