Skip to Content
Merck
All Photos(1)

Key Documents

SMP8A25NB6

Millipore

Milligard® PES 1.2/0.8 µm, OptiScale® Capsule

filtration area 3.5 cm2, OptiScale® 25, pore size 1.2/0.8 μm

Synonym(s):

OptiScale 25 Milligard PES 1.2/0.8 μm NB

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806

material

polyethersulfone membrane
polypropylene
polypropylene support
polypropylene vent cap

Quality Level

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible

product line

OptiScale® 25

feature

hydrophilic

manufacturer/tradename

OptiScale®

parameter

0 bar max. differential pressure (Reverse)
4.14 bar max. differential pressure (60 psi) at 25 °C (Forward)
60 psi max. inlet pressure (4.1 bar)

technique(s)

prefiltration: suitable

L

3.9 cm (1.52 in.)

W

1.21 in.

diam.

3.1 cm (1.2 in.)

filtration area

3.5 cm2

impurities

<0.25 EU/mL bacterial endotoxins (LAL test, per device; aqueous extraction; meeting requirements of USP <85>, EP 2.6.14 and JP 4.01)

matrix

Milligard® PES

pore size

1.2/0.8 μm pore size

fitting

female Luer-Lok® inlet connection
male Luer-Lok® outlet connection
(Female Luer-Lok® Inlet/Male Luer Slip Outlet)

cartridge code

not applicable

General description

Device Configuration: Capsule

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Bacterial
  • Mode of Action: Filtration (size exclusion)
  • Application: Protein purification
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer installation and wetting sections of OPTISCALE®-25 user guide
  • Storage Statement: Please refer OPTISCALE®-25 user guide
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Devices tested and meet requirements of USP <78> for large volume parenterals.
Sterilization Method
Capsule integrity was maintained after 1 autoclave cycle of 60 minutes at 123 °C.

Analysis Note

This product was tested and passes the USP test for particulates in injectables.

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
MILLIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
OptiScale is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Aseptic filters are offered in disposable capsules and cartridge formats. This guide will help you find the right format for your bioburden control.

Aseptic filters are offered in disposable capsules and cartridge formats. This guide will help you find the right format for your bioburden control.

Aseptic filters are offered in disposable capsules and cartridge formats. This guide will help you find the right format for your bioburden control.

Aseptic filters are offered in disposable capsules and cartridge formats. This guide will help you find the right format for your bioburden control.

See All

Related Content

Learn how prefilters and bioburden control can improve the efficiency of downstream purification by removing particulates and protecting unit operations.

Learn how prefilters and bioburden control can improve the efficiency of downstream purification by removing particulates and protecting unit operations.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service