Skip to Content
Merck
All Photos(1)

Key Documents

Z742865

Kern PLJ series precision balances

Kern PLJ 720-3AM, weighing capacity 720 g, accuracy: 0.001 g, precision: ±0.002 g

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

AC/DC input

100 - 240 V AC, universal plug set

feature

Automatic internal adjustment

packaging

pack of 1 ea

manufacturer/tradename

Kern PLJ 720-3AM

weighing capacity measuring range

720 g, accuracy: 0.001 g, precision: ±0.002 g

platform diam.

110 mm

Looking for similar products? Visit Product Comparison Guide

General description

Range of precision balances with enormous weighing ranges – ideal for heavy tare containers or large samples

Features
  • High-quality milligram balance with enormous weighing range up to 2100 g – ideal for large samples or heavy tare containers
  • Ergonomically optimised keypad for left and righthanded users
  • Automatic internal adjustment, guarantees high degree of accuracy and makes the balance independent of its location of use. Ideal for mobile applications which require verification, such as ambulatory gold and jewellery purchasing
  • Draught shield standard for models with weighing plate size 80 mm, weighing space Ø×H 60×150 mm
  • Backlit LCD display, digit height 17 mm

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service