Z742553
MicroBead Sterilizer with glass beads
AC/DC input 115 V AC, US 3-pin plug
Synonym(s):
bead sterilizer
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
Recommended Products
feature
25 min Preheat time to 300 C
packaging
pkg of 1
manufacturer/tradename
Benchmark Scientific B1201
parameter
100 °C temp. range (300 °C)
W × D × H
5.5 in. (14 cm) × 5.7 in. (14.5 cm) × 6.1 in. (15.5 cm)
chamber H
80 mm
chamber diam.
40 mm
weight
2 kg
capacity
150 capacity (chamber bead (grams))
Looking for similar products? Visit Product Comparison Guide
General description
Benchmark′s Micro Bead Sterilizer is ideal for the sterilization of small research tools (forceps, scissors, etc.). When the chamber is filled with the included glass beads, high temperatures (up to 300°C) can be used to eliminate the presence of bacteria, spores and other microorganisms.
Chamber temperature can be viewed on the large LED control panel and conveniently adjusted with the control knob. The outer casing of the unit stays cool to the touch, even when the sterilizer is used all day. The supplied safety cover can be placed over the opening to conserve energy and reduce the heating/ramping rate. The Micro Bead Sterilizer does not use gas, flame or chemicals and is safe for use in hoods.
With adjustable temperature, the application range of the sterilizer can also be exanded into incubations and the decontamination of plastic objects/tools.
This product is designed for RESEARCH USE ONLY.
Not intended for clinical use.
Chamber temperature can be viewed on the large LED control panel and conveniently adjusted with the control knob. The outer casing of the unit stays cool to the touch, even when the sterilizer is used all day. The supplied safety cover can be placed over the opening to conserve energy and reduce the heating/ramping rate. The Micro Bead Sterilizer does not use gas, flame or chemicals and is safe for use in hoods.
With adjustable temperature, the application range of the sterilizer can also be exanded into incubations and the decontamination of plastic objects/tools.
This product is designed for RESEARCH USE ONLY.
Not intended for clinical use.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service