Z681822
CellCrown™ inserts
6 well plate inserts with 1.0 μm polycarbonate filter, sterile
Synonym(s):
3D, 3D Cell Culture, 3D scaffolds, cell scaffolds
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122107
NACRES:
NB.22
Recommended Products
material
clear polycarbonate
sterility
sterile
feature
lid
packaging
pack of 3 ea
manufacturer/tradename
Scaffdex C10003F
size
6 wells
pore size
1 μm
Looking for similar products? Visit Product Comparison Guide
General description
CellCrown 6 comes available as 5 models; non-sterile and sterile empty inserts and with preattached, white nylon membrane with pore size of 5 μm and with polycarbonate filter with pore size of 1 μm. Nylon filter is hydrophilic and binds proteins. Polycarbonate is the right material choice for the filter when cells and proteins are not wanted to attach on the filter.
CellCrown is a disposable insert, which immobilizes a sample in its place on a 6, 12, 24, 48, and 96-well plate. Fibers, foils, membranes, textiles, tissue and block like samples can be fixed with CellCrown in a firm, adjusted position in the well. The sample can be left in the well during the change of media by means of a pipette between the wall of the well and the CellCrown. The lid of the well plate can be closed while CellCrown is used. The insert can be removed from the well plate and unloaded after cell culturing without damaging the sample. CellCrown is made of medical grade polycarbonate and the product range includes sterile products ready to use as well as non-sterile products to be sterilized by the user. Sterilization can be by gamma or e-beam radiation, autoclaving, ethylene oxide gas and plasma sterilization.
Sterilization Conditions:
Temperature.......121 °C / 250 °F
Time..................15 min.
Drying time.........15 min.
Sterilization Conditions:
Temperature.......121 °C / 250 °F
Time..................15 min.
Drying time.........15 min.
Legal Information
CellCrown is a trademark of Scaffdex Oy
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Y Wu et al.
Journal of dental research, 95(4), 460-466 (2016-01-15)
Periodontitis is a chronic inflammatory disease induced by a biofilm that forms on the tooth surface. Increased periodontal disease is associated with aging. We investigated the effect of aging on challenge by oral pathogens, examining the host response, colonization, and
Yangmei Zhang et al.
Artificial cells, nanomedicine, and biotechnology, 47(1), 3677-3686 (2019-12-17)
AMP-activated alpha 1 catalytic subunit (PRKAA1) is one of the subunits of the mammalian 5'-AMP-activated protein kinase (AMPK) playing an important role in maintaining intracellular energy metabolism and associating with the risk of gastric cancer (GC). This paper aims to
Rui Zhang et al.
Communications biology, 3(1), 256-256 (2020-05-24)
Viral abundance in deep-sea environments is high. However, the biological, ecological and biogeochemical roles of viruses in the deep sea are under debate. In the present study, microcosm incubations of deep-sea bacterioplankton (2,000 m deep) with normal and reduced pressure of
Kun Wu et al.
Molecular therapy. Nucleic acids, 20, 97-110 (2020-03-13)
In our previous studies, enhancer of zeste homolog 2 (EZH2) has been proven to be a key oncogenic driver in oral squamous cell carcinoma (OSCC). However, the regulatory mechanisms on EZH2 remain poorly understood in OSCC. Here, through multi-transcriptomics, bioinformatics
Jan Steinkühler et al.
Nature communications, 11(1), 905-905 (2020-02-16)
The proliferation of life on earth is based on the ability of single cells to divide into two daughter cells. During cell division, the plasma membrane undergoes a series of morphological transformations which ultimately lead to membrane fission. Here, we
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service