Skip to Content
Merck
All Photos(1)

Key Documents

Z680753

Duran® stirred reactor systems, for GL 80 bottles

capacity 1,000 mL

Synonym(s):

1200380

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

glass bottle
polypropylene cap
round bottle

Joint

joint threadedGL 80

feature

with cap

packaging

pack of 1 ea

manufacturer/tradename

DURAN® 1200380

capacity

1,000 mL

fitting

GL 14 connector (2 x GL14 screw cap (PBT red))
GL 18 connector (2 x GL18 screw cap (PBT red))

Looking for similar products? Visit Product Comparison Guide

General description

The GL 80 stirred reactor is suitable for a wide range of laboratory mixing processes. The connections provided permit addition or removal of media from the bottle during the mixing process.

The whole assembly can be autoclaved and is therefore suitable for use in the biological sector. By using components from the GLS 80 connection system, an additional media bottle (O.D. hose: 1.6-12.0 mm) can be connected or a sterile pressure equalizer attached. Drive for the stirrer is provided by a standard commercial magnetic stirrer.

The variable agitator shaft can be used in Duran® GL 80 laboratory glass bottles (1,000 and 2,000 mL) and provides notably improved mixing in comparison with standard magnetic stir bars.

The agitating element is exchangeable and use up to 500 rpm is possible.

Features and Benefits

  • Manufactured from chemically resistant materials: PP, PTFE, PEEK, stainless steel
  • Drive with standard magnetic stirrers up to 500 rpm and allows improved mixing compared to stir bars
  • The variable stirrer shaft can be vertically adjusted to the optimal position in either 500, 1000 or 2000 ml DURAN® GLS 80® bottles
  • A shorter stirrer shaft is available for the 250 ml DURAN® GLS 80® bottles
  • The 4x threaded ports (2x GL 14 and 2x GL 18) can be blanked off or used for connecting tubing or measurement probes
  • Flexible: The proven DURAN® GL 45 / GLS 80 connection system components (2x GL 14 and 2x GL 18) can be used with 1.6 to 12.0 mm outer diameter semi-rigid tubing to add or remove liquid or gas during the mixing process
  • Fully Autoclavable components

Legal Information

DURAN is a registered trademark of DWK Life Sciences
GLS 80 is a registered trademark of Duran Group

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service