Skip to Content
Merck
All Photos(1)

Key Documents

Z680435

Duran® GL 45 connection system caps and accessories

spare part set for GL 14 ports on HPLC screw cap GL 45

Synonym(s):

1129813

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

blue-gray polypropylene

manufacturer/tradename

DURAN® 1129813

parameter

-40-140 °C temp. limit

Looking for similar products? Visit Product Comparison Guide

General description

GL 45 screw cap with either two or three ports that have GL 14 thread. This is a flexible modular system which has four different hose diameters available: 1.6 mm, 3.0 mm, 3.2 mm and 6.0 mm that can be connected.

Sterile pressure equalization is possible through use of membrane filter.

Features and Benefits

  • Suitable for two different HPLC tubing outer diameters 1.6 or 3.2 mm
  • Unused ports can be sealed with silicone closure / blanking seals
  • Optional sterile pressure equalisation set (25 mm syringe filter 0.2 µm)
  • Caps block solvent vapours VOCs, and keep your mobile phase clean. They improve lab health and safety, and the quality of your analysis

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service