Z671878
IKA® C-MAG MS magnetic stirrers
C-MAG MS magnetic stirrer, 115V
Synonym(s):
laboratory stirrers, magnetic plate stirrers, magnetic stirrers
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103806
NACRES:
NB.72
Recommended Products
AC/DC input
115 V AC
material
ceramic plate
feature
CSA approved
packaging
pack of 1
manufacturer/tradename
IKA 3582601
IKA C-MAG MS10
availability
not available in EU
parameter
100-1500 rpm speed
platform size
280 mm × 280 mm
stirrer volume
15 L
weight
13.2 lb
Looking for similar products? Visit Product Comparison Guide
General description
- Stirs viscous materials with a maximum volume 15 L
- Strong magnet: High magnetic adhesion prevents stir bar decoupling
- Ceramic top: Seamless one-piece glass-ceramic top provides excellent resistance to chemicals
- Elevated control panel: Minimizes contact with spills and allows for easy reading and adjustment of controls
- Protection class IP 21
Legal Information
IKA is a registered trademark of IKA-Werke GmbH & Co. KG
related product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service