Z563013
Plas-Labs basic glove box
AC/DC input 120 V AC
Synonym(s):
humidity chambers, humidity control chambers, isolation chambers, nitrogen dry box
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103406
Recommended Products
description
US plug
manufacturer/tradename
Plas-Labs 818-GB
H × W × D
26 in. × 41 in. × 28 in., inside dimensions
27 in. × 55 in. × 35 in., overall
weight
150 lb
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The Plas-Labs basic glove box is a single station and is economical, lightweight and portable. The basic glove box is engineered for general isolation applications in chemical, pharmaceutical, biotech and waste management laboratories.
- Clear one piece acrylic top with molded white base
- Double layered, closed cellular neoprene gaskets for airtight seal between top and base
- Adjustable SS clamps compensate for wear
- 8 in. O.D. ports with ambidextrous Hypalon® glove with SS O-rings
- Transparent transfer chamber (12 L × 11 in. I.D.) with adjustable vacuum gauge
- Three tier suspended (sliding) shelves are spaced 7 in. apart and hold 330 culture plates, shelves are made of 9.5 mm clear acrylic
- White levelling tray for transferring liquids through the transfer chamber
- Four purge valves, two on transfer chamber, two on main chamber
- Multiple electrical outlet strip, CE UL and CSA approved
Legal Information
Hypalon is a registered trademark of E. I. du Pont de Nemours and Company
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service