Skip to Content
Merck
All Photos(1)

Key Documents

Z279749

Sigma-Aldrich

Suba-Seal® silicone rubber septa

fits neck I.D., 14.0 mm, joint: ST/NS 14/20

Synonym(s):

Silicone Rubber Septa

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
eCl@ss:
32119211
NACRES:
NB.35

material

rubber septa (silicone)
translucent septa

Joint

joint: ST/NS14/20

feature

fits neck I.D. 14.0 mm

manufacturer/tradename

Suba-Seal®

Looking for similar products? Visit Product Comparison Guide

General description

Suba-Seal® silicone rubber septa with turnover flange grips outside of the container neck promote a double seal in conjunction with annular serrations on the hollow plug. The annular serrations of the septa depress themselves against the inside wall of the bottleneck, making each serration a suction sealing point.

Features and Benefits

  • Translucent silicone rubber septa
  • Contains no pigments, waxes, or molding agents
  • Good for high heat applications (200°C continuous or 400°C intermittent)
  • Autoclavable for sterile uses
  • Excellent resistance to deterioration due to sunlight and ozone

Legal Information

Suba-Seal is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service