Z169633
Spectroline® E-Series UV lamp
output8 W, AC/DC input 115 V AC
Synonym(s):
E-Series Ultraviolet Lamp
About This Item
Recommended Products
technique(s)
thin layer chromatography (TLC): suitable
W × L × H
3 1/4 in. × 13 1/4 in. × 2 1/2 in.
output
8 W
Looking for similar products? Visit Product Comparison Guide
General description
Lamps have one longwave (365 nm) and one shortwave (254 nm) tube, 115V
Lamps have one longwave (365 nm) and one shortwave (254 nm) tube, 120V
Lamps have one longwave (365 nm) and one shortwave (254 nm) tube, 230 V
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Protocols
HPLC Analysis of EDTA on SeQuant ZIC-HILIC
Separation of Fumaric acid; Oxalic acid; Citric acid
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service