WHA1442042
Whatman® quantitative filter paper, ashless, Grade 42
circles, diam. 42.5 mm, pack of 100
Synonym(s):
Whatman paper, Z241067, filter papers, paper filter
About This Item
material
circles
cotton filters (high-quality cotton linters)
packaging
pack of 100
manufacturer/tradename
Whatman 1442-042
Whatman Article No. 28418038 (US reference)
parameter
0.40 psi wet burst
1870 sec/100 mL speed (Herzberg)
diam.
42.5 mm
thickness
200 μm
ash
≤0.007%
pore size
2.5 μm (Particle retention)
basis weight
100 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Whatman Grade 42 quantitative papers from Cytiva business are designed for retention of extremely small particles. A common example is use of Grade 42 as a calcium carbonate filter for analysis in the cement industry.
Other typical precipitates for gravimetric analysis include barium sulfate and metastannic acid for use in glazes, coatings, and pigments. The high purity of Cytiva′s Grade 42 filters also makes them suitable for processes that require ashing.
Application
- Environmental analysis: soil filtration analysis, when separating solid matter from aqueous extracts
- Retention of small particles
- Collection of trace elements and radionuclides from the atmosphere
Features and Benefits
- Ashless: 0.007% ash maximum
- Fine (2.5 µm) nominal particle retention rating, eliminates large particles that might otherwise interfere with sensitive instrumentation
- Herzberg filtration speed of 1870 s
- Commonly used as a calcium carbonate filter
- Particularly suitable for gravimetric analysis
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service