SYNC396030C
Synthware™ chromatography column with reservoir, coarse fritted disc and PTFE stopcock
1000 mL, top joint: ST/NS 24/40, I.D. × L 53.0 mm × 305 mm, coarse fritted disc and PTFE stopcock
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
23151816
NACRES:
NB.51
Recommended Products
Joint
joint: ST/NS top24/40
grade
for chromatography
packaging
pkg of 1 ea
manufacturer/tradename
Synthware C396030C
technique(s)
HPLC: suitable
I.D. × L
53.0 mm × 305 mm
capacity
1000 mL
suitability
suitable for chromatography
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
With a coarse porosity sealed in fritted disc to support column packing. All Synthware columns are heavy wall designed to increase safety.
Legal Information
Synthware is a trademark of Kemtech America Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service